Shop All Annular Cutters
Blair Equipment Co
Blair Equipment Co Inc Rotobroach .38 Inch Spotweld Cutter Kit
Mfr # BT11082
Zoro # G604036655
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blair Equipment Co
- MFR # BT11082
- Zoro # G604036655
- UPC # 632175110828
- Country of Origin China
- Category Annular Cutters
Description
These annular tools cut clean, burr-free and round holes fast unlike twist drills that push or hole saws that tear through materials. There's no dead zone, so less thrust is required and no deforming of stock or jagged edges occurs. The cutters are for the heavy-duty use in sheet metal and materials up to 1/2 thick. Multiple cutting teeth, precision ground which allows for a long tool life. These cutters are packaged in a plastic carrying case.
Features- (3) 3/8 in. cutters.
- Arbor assembly (11122) with standard pilot, and an extra pilot.
- Cutters fit 3/8 in. and 1/2 in. hand held drill chucks.
- Patented tooth geometry also prevents chip clogging when cutting steel, sheet metal, plastic and wood.
- Made of High speed steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- CRAFTSMAN Socket Extension 1/2" Dr, 10 1/2 in L, 1 Pieces, Full Polish (CMMT44132)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin (1250ADP38)
- MAKITA 18V LXT® Compact Brushless Router (XTR01Z)
- BLAIR EQUIPMENT CO 0.62 In. Rotabroach Annular Cutters- 3 Piece (BLR-111243)
- BLAIR EQUIPMENT CO 0.75 In. Rotabroach Annular Cutters- 3 Piece (BLR-11132-3)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 5/8" x 1" (HCS.5/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 1" (HMS.2-1/2)
- HHIP 1-1/16 X 2" Depth M35 Cobalt Annular Cutter (5023-1062)
- HOUGEN 1-3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18256)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- Blair Equipment Co Annular Cutters