Shop All Wire Strippers & Crimpers
Blair Equipment Co
Blair Equipment BLR-16006 Extended Reach Cutter Kit
Mfr # BLR-16006
Zoro # G404168518
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blair Equipment Co
- MFR # BLR-16006
- Zoro # G404168518
- UPC # 632175000594
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Contains four extended reach cutters plus two extra pilots in a handy case These cutters easily drill through pipe, tubing or plate materials up to 1/4" thick The extended reach allows for single pass holes in pipe or tubing Single arbor/cutter design Use in hand-held drills or drill presses with 3/8" or 1/2" drill chucks Includes 3/8" (16212), 7/16" (16214), 1/2" (16216) & 9/16" (16218) cutters and extra pilots (11121) Made in USA.
Specifications- Weight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1/2in Size (1EYH3)
- PROTO General Purpose Square Screwdriver #3 Round (JS0305R)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- GUARDAIR Brass Nozzle (74HNB)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- PALADIN TOOLS Stripper/Cutter Data Surestrip (PA1116)
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022B)
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- JONARD TOOLS Compression Tool, Fixed, Long CG, Blue Hndl (CTF-200CG)
- KLEIN TOOLS Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG (K11095)
- PROSKIT Crimpro Crimper HDTV BNC/TNC Coax Conn. (300-195)
- Blair Equipment Co Crimping Tools