Shop All Automotive Specialized Tools
Blair Equipment Co
Blair Equipment BLR-14640 Holcutter - 1.25 in.
Mfr # BLR-14640
Zoro # G704019855
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blair Equipment Co
- MFR # BLR-14640
- Zoro # G704019855
- Country of Origin China
- Category Automotive Specialized Tools
Description
Features
- For large holemaking in sheet metal and other materials up to 0.12 in. thick
- Made from high speed steel with precision cutting teeth, lasts 3x longer and cuts 10x faster that bi-metal hole saws or twist drills
- All cutters use a single arbor, with a patented Quad-Lead thread mounting system.
- Diameter - 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS 5 Gal. Car Wash & Wax Bottle, Wash and Wax (1205005)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- MOTORCRAFT 57-01 Ford:2509 Fitments Filter Asy-Oil, Fl1A (FL1A)
- FAB FOURS ELITE RANCH 2IN RECEIVER (FITS ALL FULL SIZE ELITE FRONT BUMPERS) MATT (QREC-1)
- BLAIR EQUIPMENT CO PAINTLESS DENT REM ACCESS KIT (BL11080)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG EXHST BRCKT WR-HARLEY (KH6538)
- OTC Manual Transfer Tanker, 29-3/4 in W (5077A)
- THE MAIN RESOURCE ST4204US 4 in. Self Vulcanizing Thick Radial Tire String Repair, Black - Box of 36, 36PK (TMRST4204US)
- CTA MANUFACTURING Socket Triple Square, 10mm (8513)
- MITYVAC M C Adp (MVA804)
- SG TOOL AID Deutsch Terminal Release Tool Kit (18550)
- Blair Equipment Co Automotive Specialized Tools