Shop All Spotting Drills
Blair
Cutter, Spotweld/Access, Double-End, 3/8"
Mfr # 13214
Zoro # G7183480
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Measurement System Fractional Inch
- Flute Length 1/2 in
- Overall Length 0.5 in
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blair
- MFR # 13214
- Zoro # G7183480
- UPC # 632175132141
- Country of Origin China
- Category Spotting Drills
Dimensions
Flute Length | 1/2 in |
Overall Length | 0.5 in |
Drill Bit Size | 3/8 in |
Body Dia. | 3/8 in |
Details
Item | Cutter |
Drill Bit Point Angle | 118 Degrees |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Decimal Equivalent | 0.375 in |
Flute Type | Double End Spotweld |
Description
Cutter, 118 Degrees , 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 1 X 2-5/8 X 5 -.375Cr (61100002)
- IRWIN Wood Chisel, 1 x 4-1/2 In, Blue (M4441N)
- SEYMOUR MIDWEST B3 HOG RING BLAIR, 100PK (69017)
- TRIPLETT Telescoping Mirror 2.25", Model TT-144 (TT-144)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- BLAIR Cutter 1-1/2" (BLR11368)
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- BLAIR Cutter, 7/16", 3 pcs. (11112-3)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- BLAIR Cutter, 1/4", 3 pcs. (11100-3)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- Blair Spotting Drills