Blair BLR11121 Spotweld Pilots For Blr11090 3-8In. 3-Pk
Mfr # BLR11121
Zoro # G704148289
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blair
- MFR # BLR11121
- Zoro # G704148289
- UPC # 632175111214
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Features and Benefits:
Blair 11,000-SERIES ROTABROACH CUTTERS... for heavy duty use in sheet metal & materials up to 1/2" thick. Annular tools that cut clean, burr-free, and round holes fast... unlike twist drills that push or hole saws that tear through materials. Because they’re hollow, there’s no dead zone as with a twist drill, so less thrust is required and no deforming of stock or jagged edges occurs. Multiple cutting teeth, precision ground instead of stamped like hole saws, give long tool life. For body shops and frame straighteners, custom building and detailing, aftermarket and trailer hitch installations, rustproofers and undercoaters... wherever fast, rugged, and superior quality holes are required... Rotabroach "11,000-Series" Cutters are the single answer. Patented tooth geometry also prevents chip clogging when cutting steel, sheet metal, plastic and wood. Arbors for "11,000-Series" cutters fit 3/8" and 1/2" hand held drill chucks and use a spring loaded pilot guide or skip-proof pilots to eliminate pre-drilling operations.
- Fits 3/8 or 1/2 chuck
- Rugged arbor houses pilot guides and adjustable tension spring
- Patented long-lasting tooth design
- Spring-loaded heavy duty pilot
- Guide eliminates pre-drilling
Can Be Used For:
- Drilling slots
- Groove to depth
- Tube joints
- Partial holes
- Removing bolt, screw, and rivet heads
- Removing frozen nuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52338D2B72350)
- DEWALT Cordless Jigsaw Kit, 20.0VDC, 4 Position (DCS331M1)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/8 (C13105)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- BLAIR Blair BLR11094 Premium Spotweld Cutter with Standard Pilot (BLR11094)
- STEELMAN Universal Wire Stripper and Cutter, 20-10 AWG, 6.5" (41871)
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- KNIPEX 135mm Ergo Strip, Metric Wire, 5-1/4" (16 95 01 SB)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- IDEAL Stripmaster Blades, 45-097, 16-26 (L-4994)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- Blair Crimping Tools