Shop All Knockout Hole Punches
Blair
Blair BLR11108-3 11000 Series Rotobroach Cutters - 3/8 Inch - 3 Pack
Mfr # BLR11108-3
Zoro # G504035949
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blair
- MFR # BLR11108-3
- Zoro # G504035949
- UPC # 632175111085
- Country of Origin China
- Category Knockout Hole Punches
Description
Features and Benefits: Size: 3/8" Includes 3 in a pack Cutters fit 3/8" and 1/2" hand held drill chucks Made of M2 high speed steel This series cut holes 3 times faster and last 10 times longer than twist drills or hole saws for precision hole making in sheet metal and frame materials up to 1/2" thick. Blair Rotabroach annular Cutters make clean burr-free round holes with no deforming of stock or damage to the surrounding material. There s no dead zone so less thrust is required and no deforming of stock or jagged edges occurs. Multiple cutting teeth precision ground which allows for a long tool life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (205664)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, 250 RPM (DCF504GG1)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- KO-KEN Socket 22mm Nut Grip 29mm 3/8 Sq. Drive (3450M-22)
- BLAIR Blair BLR13216 1/4in. Spotweld Arbor with Retractable Pilot (BLR13216)
- ECLIPSE Knockout Punch/Die Kit, 2in. Conduit Size (902-490)
- GREENLEE Draw Stud 3/4 Pop (20963)
- GREENLEE Slug Splitter Punch (745H-3/4)
- GREENLEE Knockout Punch, 30 1/2 mm Size (K2PM-0305)
- MILWAUKEE TOOL EXACT 2" Punch (49-16-2671)
- GREENLEE Speed Punch, 2 in, 10 ga (7212SP-2P)
- Blair Knockout Hole Punches