Blackstone Products 8066393 Stainless Steel Press & Sear Burger Kit; Black & Silver - 3 Piece
Mfr # 8066393
Zoro # G303686205
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackstone
- MFR # 8066393
- Zoro # G303686205
- UPC # 717604050248
- Country of Origin China
- Category Cooking Utensils
Description
Press, season and flip, the three-step Blackstone formula to a perfectly delicious hamburger. This kit features our Press & Sear Burger Tool, 10 oz. Spice Dredge and heavy-duty Hamburger Spatula. The act of smashing your burger is a technique used around the world in the best burger joints. By pressing and searing your burgers you lock in all the flavor, while simultaneously creating that coveted smash burger crust. Use the spice dredge to complete that iconic taste and flavor. The Blackstone heavy duty wide Hamburger Spatula is ideal for flipping over those monster burgers and steaks. The heavy gauge stainless steel beveled edges make easy work of scraping and cleaning extra food debris off your griddle, making it a two in one product. The Press & Sear Burger Kit will help you to create perfect burgers, anytime, anywhere.
Features- Stainless Steel Press and Sear Burger Kit
- 3 Piece
- Color: Black & Silver
- Material: Stainless Steel
- Tool Material: Stainless Steel
- Dishwasher Safe: Yes
- Height(in.): 26 in.
- Length(in.): 6 in.
- Width(in.): 3 in.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Oval Measuring Scoop, 1/2 Cup (47058)
- GOLDEN RECIPE Golden Recipe Cashews 2 oz., PK8 (7606)
- VULCAN HART Stem Assembly (836950)
- DYNAMIC COOKING SYSTEMS Dial 2 D, Off-Low-250-500 (210933)
- BLACKSTONE Silicone Egg Rings 1 pk (5600)
- BLACKSTONE Metal Black Griddle Tool Holder 1 pk (5609)
- BLACKSTONE Gray Griddle Tool Holder 5 pc (5188)
- BLACKSTONE Silicone Gray Spatula Mat 1 pc (4222)
- GOOD COOK BASTER HEAT RESIST 11.5"" (10800)
- RSVP INTERNATIONAL Crab Cracker, 2PK (CRCK-2)
- 21ST CENTURY Premium 3in1 Spatula (B58A4)
- Blackstone Cooking Utensils