Shop All Grill Accessories
Blackstone
Black Grill Cover For Griddle & Charcoal Grill Combo
Mfr # 5091
Zoro # G305394474
original price:
$29.69
7% off
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Width 50 in
- Color Black
- Overall Depth 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackstone
- MFR # 5091
- Zoro # G305394474
- UPC # 717604050910
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 50 in |
Overall Depth | 50 in |
Details
Material | Polyester |
Color | Black |
Description
Designed to fit the Griddle & Charcoal Grill Combo (1819) and the 22 Tabletop Griddles with Hood and Stand. Made with heavy 600 D Polyester with reinforced stitching. Cinch straps for a secure fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Virginia Flag, 4x6 Ft, Nylon (145670)
- KOHLER Gasket, Carburetor (271030-S)
- STENS Sta-Bil Marine Formula Fuel Stabilizer Size 8 Oz Lawn Mowers (770-176)
- KOHLER Clamp Muffler (24 237 13-S)
- BLACKSTONE Black Griddle Cover (5483)
- BLACKSTONE Grill & Griddle Breakfast Kit (BLK1543)
- BLACKSTONE On The Go 2 Burner Liquid Propane Outdoor Griddle Black (1935)
- BLACKSTONE BACON PRESS MEDIUM 10""L (5437)
- BLACKSTONE BACON PRESS CAST IRON XL (5436)
- BLACKSTONE Blkstne Sptla Mat Slcone (5097)
- GRILL MARK Stainless Steel Grilling Mesh Sheet 18 in. L X 12 in. W 1 pk (06039ACE)
- Blackstone Grill Accessories