Blackout 365 WACG3-6 -13495 QuickFit Water Resistant Reversible Furniture Protectors; Grey
Mfr # WACG3=6 /13495
Zoro # G703895702
Product Information
- Brand Blackout 365
- MFR # WACG3=6 /13495
- Zoro # G703895702
- UPC # 753464142099
- Country of Origin China
- Category Furniture Covers
Description
The QuickFit furniture slipcover protects your furniture from pet hair and stains. It saves you from the hassles of everyday life. These Slipcovers are made of modern microfiber fabric which is Unique, Ultra-Soft and Good Hand feel, Fadeless and Anti-Wrinkling. It is Double-layered cloth which is Thick and Heavy duty and Durable.
Easy to clean - our slip cover will protect your furniture from dirt and pet hair, to clean, simply throw in the washing machine on cold and air dry for a like new finish, do not put in dryer
Soft and comfortable - The micro-suede top is super soft to the touch, thick padding in the middle offers a cozy and comfortable cover that will protect your furniture time and time again
Features- Reversible - Double the use, slip cover reverse side with stylish trim
- Longer over the back to stay in place better
- Easy care - machine wash (cold) and dry (cool)
- Color: Grey
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pivotrim Trimmer Head 385-893 (385-893)
- SAFER BRAND Critter Ridder Animal Repellent Granules For Most Animal Types 2 lb (5926)
- CHAMPION SPORTS Deluxe Line Marker, 10lb Capacity (STD10)
- MAURITZON 11 ft 8 in x 14 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1215)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Beige 35 x 35 (485308KHZ)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- Blackout 365 Patio Furniture