Shop All Drapes & Curtains
Blackout 365
Blackout 365 AARO 16149D=12 AARON (DOT COM) 96"L GROMMET PAIR PANEL /BLACK
Mfr # AARO 16149D=12
Zoro # G104027887
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackout 365
- MFR # AARO 16149D=12
- Zoro # G104027887
- UPC # 753464143805
- Country of Origin China
- Category Drapes & Curtains
Description
Heighten the drama of your elegant living room by adding these Aaron Buffalo Check Fashion Window Curtains. Their features include noise reduction, room darkening, energy saving insulation, and protection from harsh sunlight. Beautifully made, they'll frame your windows while keeping out unwanted light, making your living space even cozier. Hang them in your home today, and make them the focal point of any room you choose.
Features- Elegant and updated Buffalo Check design
- Features an easy to slide grommet tops for an elegant look
- Color: Burgundy Red
- Collection: Aaron
- Pattern: Plaid
- Design: Buffalo
- Material: Polyester
- Size: 37 x 84 in.
- Cleaning Method: Machine Wash
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Long Strap Pacesetter Hinge, Textured (11256000004)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- HERITAGE LACE 60 x 96 in. Sheer Divine Panel (8220X-6096)
- RICARDO Ricardo Sea Glass Flounce Window Valance (03600-01-015-01)
- ACHIM IMPORTING Achim 58 x 24 in. Darcy Window Curtain Tier & Valance Set, Black & White (DRTV24BW12)
- BAMBOO54 Bamboo54 5250 Banana Tree Scene Curtain (5250)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- Blackout 365 Drapes & Curtains