Shop All Drapes & Curtains
Blackout 365
Blackout 365 AARO 16143D=12 AARON (DOT COM) 84"L GROMMET PAIR PANEL /BLACK
Mfr # AARO 16143D=12
Zoro # G104028013
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackout 365
- MFR # AARO 16143D=12
- Zoro # G104028013
- UPC # 841643162997
- Country of Origin China
- Category Drapes & Curtains
Description
Heighten the drama of your elegant living room by adding these Aaron Buffalo Check Fashion Window Curtains. Their features include noise reduction, room darkening, energy saving insulation, and protection from harsh sunlight. Beautifully made, they'll frame your windows while keeping out unwanted light, making your living space even cozier. Hang them in your home today, and make them the focal point of any room you choose.
Features- Elegant and updated Buffalo Check design
- Features an easy to slide grommet tops for an elegant look
- Color: Black
- Collection: Aaron
- Pattern: Plaid
- Design: Buffalo
- Material: Polyester
- Size: 37 x 63 in.
- Cleaning Method: Machine Wash
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- BAXTON STUDIO Adrina Modern Bohemian Natural Brown Rattan Dining Chair (210-12713)
- PEAKSERVE Hand Towel, Continuous, Peakserve, PK12 (105065)
- VILLAGE WROUGHT IRON Village Wrought Iron CUR-TB-87 Plain Tie Backs (CUR-TB-87)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-096-10)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-096-44)
- RICARDO Ricardo Lucerne 2-Way Pocket Curtain Panel (02900-70-063-02)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-10)
- MADISON PARK 100 Percent Polyester Jacquard Valance, Burgundy - 50 x 18 in. (MP41-2714)
- Blackout 365 Drapes & Curtains