Shop All Drapes & Curtains
Blackout 365
Blackout 365 AARO 16142D-12 37 x 63 in. Aaron Buffalo Check Window Curtain Set; Sage Green
Mfr # AARO 16142D=12
Zoro # G304028028
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackout 365
- MFR # AARO 16142D=12
- Zoro # G304028028
- UPC # 753464143751
- Country of Origin China
- Category Drapes & Curtains
Description
Heighten the drama of your elegant living room by adding these Aaron Buffalo Check Fashion Window Curtains. Their features include noise reduction, room darkening, energy saving insulation, and protection from harsh sunlight. Beautifully made, they'll frame your windows while keeping out unwanted light, making your living space even cozier. Hang them in your home today, and make them the focal point of any room you choose.
Features- Elegant and updated Buffalo Check design
- Features an easy to slide grommet tops for an elegant look
- Color: Sage Green
- Collection: Aaron
- Pattern: Plaid
- Design: Buffalo
- Material: Polyester
- Size: 37 x 63 in.
- Cleaning Method: Machine Wash
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- MIDWEST FASTENER 1-1/4" x 18 Gauge Round Black Plastic Furniture Tips 6PK (76643)
- COMMONWEALTH HOME FASHIONS 77 in. Thermalogic Ultimate Multi Purpose Hotel Quality Blackout Curtain Liner (70472-150-77)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- MADISON PARK Madison Park MP40-4372 84 in. Panel Amherst Polyoni Pintuck Window Curtain - Coral (MP40-4372)
- LOVELYHOME 26 x 59 in. Static Cling Window Film; Frost (LO103219)
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- EYECATCHER 42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Burgundy (EY3155)
- Blackout 365 Drapes & Curtains