Shop All Microphones
Blackmore Pro Audio
BMP-4 Wired Unidirectional Dynamic Microphone
Mfr # BMP-4
Zoro # G4837335
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Frequency Response 16 kHz to 50Hz
- Product Type Microphone
- Host Interface XLR
- Microphone Technology Dynamic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackmore Pro Audio
- MFR # BMP-4
- Zoro # G4837335
- UPC # 710645121267
- Country of Origin China
- Category Microphones
Dimensions
Cable Length | 10 ft |
Details
Frequency Response | 16 kHz to 50Hz |
Product Type | Microphone |
Host Interface | XLR |
Microphone Technology | Dynamic |
Connectivity Technology | Wired |
Polar Pattern | Uni-directional |
Description
The Blackmore Pro Audio BMP-4 Wired Unidirectional Dynamic Microphone is a wired, unidirectional, dynamic microphone with a 10 ft. cable and XLR or 1/4 in input connectivity. It has a frequency range 50 Hz to 16,000 Hz, a nominal impedance of 600 ohms, and an on/off switch. This microphone is best suited for public addresses and vocals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch w/4-10/100TX ***+ 1-100Fx Signle-mode 30Km (LNP-0501-S3-T)
- LENOVO 100 Stereo Usb Hs (4XD0X88524)
- KALIBUR Cobra 5620249001 Cobra 5 Pin Replacement Microphone (5620249001)
- PYLE Professional Dynamic Unidirectional Mic (PDMIC59)
- PYLE Plastic Retro Microphone (Silver) (PDMICR42SL)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- PYLE Universal Microphone Stand - Mic Mount Holder, Height Adjustable (PMKS40)
- PYLE Rack Mount Uhf Wireless Microphone Syste (PDWM3365)
- PYLE Floor-Standing Suspension Mic Boom Stand (PMKSH28)
- Blackmore Pro Audio Microphones