Shop All Microphones
Blackmore Pro Audio
BMP-3 Wired Unidirectional Dynamic Microphone
Mfr # BMP-3
Zoro # G4836720
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Frequency Response 16 kHz to 50Hz
- Product Type Microphone
- Polar Pattern Uni-directional
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmore Pro Audio
- MFR # BMP-3
- Zoro # G4836720
- UPC # 710645121298
- Country of Origin China
- Category Microphones
Dimensions
Cable Length | 10 ft |
Details
Frequency Response | 16 kHz to 50Hz |
Product Type | Microphone |
Polar Pattern | Uni-directional |
Connectivity Technology | Wired |
Microphone Technology | Dynamic |
Host Interface | XLR |
Description
The Blackmore Pro Audio BMP-3 Wired Unidirectional Dynamic Microphone is an all metal, wired, unidirectional, dynamic microphone with a 10 ft. cable and XLR or 1/4" jack connectivity. It has a frequency range 50 Hz to 1,600 Hz, a nominal impedance of 600 ohms, and an on/off switch. This microphone is best suited for public address, vocals, and instrument recording.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Compact 5-Port Industrial Unmangaed Ethernet Switch, w/5-10/100TX (LNX-C500)
- MIGHTY MAX BATTERY 12V 8Ah Razor E300, E 300 13113640 Electric Scooter Battery - 2 Pack (ML8-12MP211613382)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- 3M PELTOR Boom Microphone MT7V/1 (MT7V/1)
- PYLE Rack Mount Uhf Wireless Microphone Syste (PDWM3365)
- NEXTGEN Jammin Pro Love Mouth Handheld Microphone with Kara (NE132676)
- PYLE Mic System (PDWM2115)
- PYLE (Pair)Compact Base Black Microphone Stan (PMKS5X2)
- GEMINI UHF02M Dual Channel Wireless System (UHF-02M-S34)
- PERFECT PANTS Chattervox 100 Voice Speech Amplifier with Collar Microphone (PE1578617)
- BLUE MICROPHONES Blue Microphones 2070 Yeti Microphone - Blackout (2070)
- Blackmore Pro Audio Microphones