Shop All Microphones
Blackmore Pro Audio
BMP-11 Rechargeable UHF Wireless Microphone
Mfr # BMP-11
Zoro # G602149562
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 in
- Includes Microphone, audio cable, Receiver, Charging cable
- Color Black
- Width 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmore Pro Audio
- MFR # BMP-11
- Zoro # G602149562
- UPC # 710645121335
- Country of Origin China
- Category Microphones
Dimensions
Cable Length | 12 in |
Width | 2.7 in |
Details
Includes | Microphone, audio cable, Receiver, Charging cable |
Color | Black |
Description
The Blackmore Pro Audio Rechargeable UHF Wireless Microphone is a metallic shell rechargeable microphone. UHF carrier frequencies range from 470 MHz to 930 MHz with 16 present frequencies. The 3.7-volt lithium battery gives the transmitter up to 8 hours of operating charge. It can be recharged via micro-USB connection. The microphone uses 2 AA batteries for 6 hours of operating time. 1 button changes the desired frequency on the transmitter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Cart-Tek GRX1155 - 2 Pack (ML35-12INTMP2529)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- EGO Backpack Harness, All EGO Batteries (BH1001)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- PYLE Bluetooth Uhf 4 Beltpck Microphone (PDWM4122)
- MAXELL HP200 Headphone with Microphone, Black (199929)
- MAXPOWER RD104E Road Devil Amplified 4-Pin CB Microphone (MA11807)
- SERVERUSA 4 Pin Right Angle Microphone Connector - Bulk (SE195951)
- PYLE 4 Handheld And 4 Belt Pack Uhf Wireles (PDWM8350)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics X19MMPBKG Sanitary Disposable Microphone Covers - Black (X19MMPBKG)
- PYLE Computer Desktop Microphone (PDMIKT200)
- Blackmore Pro Audio Microphones