Shop All Microphones
Blackmore Pro Audio
Blackmore Pro Audio BMP-60 Dual Channel Wireless Microphone System; Black
Mfr # BMP-60
Zoro # G503777772
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmore Pro Audio
- MFR # BMP-60
- Zoro # G503777772
- UPC # 710645121243
- Country of Origin Unknown
- Category Microphones
Description
The Blackmore Pro Audio BMP-60 Dual Channel Wireless Microphone System is a dual channel wireless VHF microphone system with 2 wireless microphones and a receiver. This system has a 160 ft. range. The receiver provides individual volume control, bass/treble adjustments, LED gain indictors, echo effect, and dual 1/4" gold plated microphone inputs. The system also includes AV inputs and outputs for system expansion and integration.
Features- Dual Channel Wireless Microphone System
- Dual wireless VHF microphones
- Up to 160 ft. operating range
- Echo effects
- Dual 1/4" microphone inputs
- A/V inputs and outputs
- Color: Black
- Wireless: Yes
- Number of Channels: 2
- Max Operating Distance: 160'
- Number of Included Mics: 2
- Dimension: 2.5" H x 11" W x 15" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Latitude D630 Battery (LATITUDE D630 BATTERY DELL)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- NEC DISPLAY SOLUTIONS Replacement Filter (NP06FT)
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 6ft (18633)
- PYLE Uhf Mic System W(2) Body-Pack+ (2)Head+ (PDWM3400)
- EZGENERATION Disposable Gooseneck Microphone Covers with cloth hook and eye Strap HygenX Sanitary - 100 Covers (EZ2586297)
- MAXELL HP200 Headphone with Microphone, Black (199929)
- ASTATIC Astatic 636L-C Dynamiclo-Zn-Cancel 4-Pin (636L-C)
- PYLE Usb Microphone Pro (PDMIUSB50)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- Blackmore Pro Audio Microphones