Shop All Hand Ratchets
Blackmax
Ratchet
Mfr # BFT850DR
Zoro # G909584424
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Clutch Prevents Over Compression, Compact, Professional, Patented Design, Innovative Ratchet Handle Dramatically Reduces Time to Make Flares, Innovative Sight Gauge Shows if the Formed Flare is the Correct Size, Quick Change Removable and Interchangeable Handles, Redesigned, Stronger Collar for Longer Tool Life, Remove Ratchet Handle and use with a Cordless Drill for Fastest Flaring, Slide Gauge Set Tube at the Exact Position Before Flaring, The Aluminum Body is 50% Lighter than Steel Designs
- Includes 1/4 in Driver Bit, Durable Molded Storage Case, Ratchet Style Handle
- Includes Storage Container Yes
- Tube Flaring Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Flare Type Single 45 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmax
- MFR # BFT850DR
- Zoro # G909584424
- UPC # 750377119460
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Tube Flaring Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Item | Flaring Tool |
Features | Built-In Clutch Prevents Over Compression, Compact, Professional, Patented Design, Innovative Ratchet Handle Dramatically Reduces Time to Make Flares, Innovative Sight Gauge Shows if the Formed Flare is the Correct Size, Quick Change Removable and Interchangeable Handles, Redesigned, Stronger Collar for Longer Tool Life, Remove Ratchet Handle and use with a Cordless Drill for Fastest Flaring, Slide Gauge Set Tube at the Exact Position Before Flaring, The Aluminum Body is 50% Lighter than Steel Designs |
Includes | 1/4 in Driver Bit, Durable Molded Storage Case, Ratchet Style Handle |
Includes Storage Container | Yes |
Flare Type | Single 45 Degree |
Container Type | Box |
Material Application | Aluminum, Copper |
Series | BlackMax(R) |
Description
Flaring Tool, Kit Type Flaring Kit, Material Application Aluminum, Copper, Flare Type Single 45 Degree, Tube Flaring Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Extension 14" (81118)
- IRWIN Coping Saw, Flat Bar, 6 1/2 In, 17 TPI (2014400)
- DRILL AMERICA 3/8"x30" Carbide Tipped Masonry Drill Bit (DAM30X3/8)
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- KO-KEN Ratchet Head 165mm 3/4 Sq. Drive (6749-HEAD)
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- GEARWRENCH 1/4" Drive 72-Tooth Gimbal Ratchet (81027)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 20)
- DYNAMIC Tools 1/2" Drive 108-Tooth Chrome Ratchet (D012309)
- KO-KEN Ratchet Handle 45 teeth 250mm Metal Handle 1/2 Sq. Drive (4752N)
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- Blackmax Hand Ratchets