Shop All Vacuum and Pressure Gauge Parts
Blackmax
Pressure and Temperature Gauge, Wireless
Mfr # PT200W
Zoro # G110442179
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Includes Double-Wall Cloth Storage Case, Hanger Hook, Stainless Steel T Connector, Thermistor Sensor (Clamp with 6 ft Lead)
- Accuracy 1% of Reading +/- 0.1 PSIG (0.01 bar)
- Display 5 Digit LCD
- Ambient Operating Range (F) 23 Degrees to 149 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmax
- MFR # PT200W
- Zoro # G110442179
- UPC # 750377102165
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Details
Type | Wireless |
Item | Pressure and Temperature Gauge |
Includes | Double-Wall Cloth Storage Case, Hanger Hook, Stainless Steel T Connector, Thermistor Sensor (Clamp with 6 ft Lead) |
Accuracy | 1% of Reading +/- 0.1 PSIG (0.01 bar) |
Display | 5 Digit LCD |
Ambient Operating Range (F) | 23 Degrees to 149 Degrees |
Connection | 1/4 in SAE Refrigerant |
Power Supply | 9V Alkaline Battery |
Measuring Range | 14.5 to 750 PSIG |
Description
Pressure and Temperature Gauge, Wireless, Measuring Range 14.5 to 750 PSIG, Ambient Operating Range (F) 23 Degrees to 149 Degrees , Connection 1/4 in SAE Refrigerant, Display 5 Digit LCD, Power Supply 9V Alkaline Battery, Includes Double-Wall Cloth Storage Case, Hanger Hook, Stainless Steel T Connector, Thermistor Sensor (Clamp with 6 ft Lead)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- ASHCROFT Pressure Gauge (185924 (M23DDG01B100S50))
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G385)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 160 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ8)
- AT-A-GLANCE Repair Kit, For Krueger KG Level Gauges (KG-Kit-ALN)
- ZORO SELECT Internal Retaining Ring (5WLG6)
- ZORO SELECT Safety Pop-off Valve (5MYZ5)
- AT-A-GLANCE Repair Kit, For Krueger H Level Gauges (H-Kit)
- DWYER INSTRUMENTS Pneumatic Hand Pump, Calib Pr Hand Pump 100Ps (CHP-P)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Green (TWF-1212-GRN)
- ZORO SELECT Slow Release Valve (5MZE5)
- Blackmax Vacuum and Pressure Gauge Parts