Shop All Manifold Gauge Sets
Blackmax
Mechanical Manifold Gauge Set, 2 Valves
Mfr # MBH4P5EZ
Zoro # G1458709
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-134A, R-22, R-404A, R-410A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Standards UL/SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmax
- MFR # MBH4P5EZ
- Zoro # G1458709
- UPC # 750377101571
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-134A, R-22, R-404A, R-410A |
Number of Hoses | 3 |
Standards | UL/SAE |
Material | Aluminum |
Gauge Accuracy | +/-1.00% |
Gauges Low Side Blue | 30 in Hg to 500 psi |
Includes | Ball Valve Hoses |
Gauges High Side Red | 0 to 800 psi |
Features | Black Chrome Hoses |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-134A, R-22, R-404A, R-410A, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 1/4 in, Aluminum, Black Chrome Hoses, UL/SAE, Includes Ball Valve Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/4 HP, 208-230V, 1100 rpm, 48 Frame (HC39GE237)
- BROAN Fan Blade (06118-00)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 8, High Capacity, Synthetic, 6B943, White (6B943)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 1", MERV 8 (102-741-009)
- BLACKMAX Mechanical Manifold Gauge Set, 2 Valves (MBHP5E)
- BLACKMAX Mechanical Manifold Gauge Set, 4 Valves (MV4H4P5EZ)
- BLACKMAX Gauge and Hose Set, 5 ft (MV4H4P5Z)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46013)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5)
- YELLOW JACKET BRUTE 32/410A MANIFOLD (46000)
- UNIWELD Mechanical Manifold Gauge Set, 60" L Hose (QS4L5HEZ)
- Blackmax Manifold Gauge Sets