Shop All Pullers
Blackmax
Gear Puller and Pulley Remover, 4
Mfr # BTLGP4
Zoro # G400451577
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Enables Fast Configuration of Puller Arms for Inward or Outward Gripping Position
- Jaw Reach 4 in
- For Use With Gears, Pulleys
- Jaw Style Reversible
- Locking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Length | 8 in |
Puller Length | 10 in |
Screw Size1 | M15 x 2.0 |
Jaws Width | 3 in 4 in, 4 in 4 in |
Jaw Width | 3 in, 4 in |
Description
This Blackmax BTLGP4 Gear Puller and Pulley Remover is the tool you need to remove stubborn gears. It has a puller arm which enables fast configuration for inward or outward gripping position. The gear puller and pulley remover comes with 3 jaws, allowing you to grip onto the gear from multiple angles. You can also use this 10 in. long tool to remove pulleys and other parts that are difficult to access with other tools. The jaw spread of 4 in. ensures you can fit this tool on your part easily, while the 8 in. screw length allows for maximum reachability. This Blackmax Gear Puller and Pulley Remover is an essential item when it comes to removing gears and other hard-to-reach parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-854 Groover Saw Cut 6 X 6 2" Deep Comfort Grip Handle (22-854)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79646CLB144420)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54308)
- CMT Orange Chrome General Purpose Blade 10" x T40 HiATB, D 10 254mm - T 50 - B 5/8 - K .126 - P .087 (285.640.10)
- BLACKMAX Gear Puller and Pulley Remover, 7 (BTLGP7)
- BETA Puller, 11mm (014280011)
- GENERAL TOOLS COTTER PIN PULLER 7.5""L (64)
- KO-KEN Stud puller set 6mm-14mm 5 pieces 1/2 Sq. Drive (4214M)
- KO-KEN Stud puller 1/2 120mm Rubber Handle (141S-1/2)
- LISLE U-Joint Puller, Small (42890)
- LISLE U-JOINT PULLER LARGE (LI42910)
- Blackmax Pullers and Separators