Shop All Valve Parts
Blackmax
Gauge and Hose Set, 5 ft
Mfr # MBH4P5Z
Zoro # G110063084
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Compatibility R-134A, R-22, R-404A, R-410A
- Features Easy to Read 3 1/2 in (80mm), Extra Access Port in the Center with Schrader(R) Valve
- Includes (2) Valve, 5 ft Hose Set, Hanging Hook, Protective Gauge Boots, Triple Seal(TM) Piston Valves
- Number of Valves 2
- Hose Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmax
- MFR # MBH4P5Z
- Zoro # G110063084
- UPC # 750377101588
- Country of Origin United States
- Category Valve Parts
Dimensions
Hose Length | 5 ft |
Details
Item | Gauge and Hose Set |
Refrigerant Compatibility | R-134A, R-22, R-404A, R-410A |
Features | Easy to Read 3 1/2 in (80mm), Extra Access Port in the Center with Schrader(R) Valve |
Includes | (2) Valve, 5 ft Hose Set, Hanging Hook, Protective Gauge Boots, Triple Seal(TM) Piston Valves |
Number of Valves | 2 |
Material | Anodized Aluminum (Body), Silicon (Dampening Cup) |
Gauge Accuracy | 1.00 |
Number of Hoses | 3 |
Description
Gauge and Hose Set, Number of Valves 2, R-134A, R-22, R-404A, R-410A, Number of Hoses 3, 5 ft, 1.00, Anodized Aluminum (Body), Silicon (Dampening Cup), Easy to Read 3 1/2 in (80mm), Extra Access Port in the Center with Schrader(R) Valve, Includes (2) Valve, 5 ft Hose Set, Hanging Hook, Protective Gauge Boots, Triple Seal(TM) Piston Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORE GORE P0150F PRODURA JOINT SEALANT 1/2IN X 150FT VALVE PARTS AND ACCESSORY (P0150F)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- KOHLER 25 X22 X 9-5/8 Top-Mount Single-Bowl Kitchen Sink W/ Sink Rack (5872-3A1-0)
- NIBCO 3" NOM C Copper Tee (611 3)
- FEDERAL MANUFACTURING Seal Ring Yellow Dot (19802)
- WATTS Float Ball, Round, Copper, 10 In (C10FLT)
- DAYTON Float Ball, Round, Copper, 4 In (4KU67)
- WOODFORD MFG Model 71 Wall Hyd 5-Piece Repair Kit (RK-71)
- SCHNEIDER ELECTRIC Av-7600-1 Linkage Kit For (AV-7600-1)
- LAMONS ISOGUARD FLANGE ISOLATION KIT 6IN 150 VALVE PARTS AND ACCESSORY (IK-6.0-IG-150#F-STD-G10T-SD)
- MAXOS Auer-Sog Borosilicate Safety Sight Glass Valve Parts And Accessory (SIZE 7)
- Blackmax Valve Parts