Shop All Flaring & Swaging Tools
Blackmax
Flaring
Mfr # BFT850K
Zoro # G509231995
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Features Aluminum Body
- Series BlackMax(R)
- Includes BFT850 Flaring Tool, BTC300 Premium Tube Cutter, BTLDB3 Deburring Tool, FTXSG Reversible, R410A Flare Size Gauge
- Tube Flaring Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmax
- MFR # BFT850K
- Zoro # G509231995
- UPC # 750377723988
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Tube Flaring Size | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Item | Flaring Tool |
Flare Type | Single 45 Degree |
Features | Aluminum Body |
Series | BlackMax(R) |
Includes | BFT850 Flaring Tool, BTC300 Premium Tube Cutter, BTLDB3 Deburring Tool, FTXSG Reversible, R410A Flare Size Gauge |
Container Type | Box |
Includes Storage Container | Yes |
Maximum Cutting Capacity | 1.25 in |
Minimum Cutting Capacity | 0.19 in |
Description
Flaring Tool, Kit Type Flaring and Cutting Kit, Minimum Cutting Capacity 0.19 in, Maximum Cutting Capacity 1.25 in, Flare Type Single 45 Degree, Tube Flaring Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Container Type Box, Features Aluminum Body, Includes BFT850 Flaring Tool, BTC300 Premium Tube Cutter, BTLDB3 Deburring Tool, FTXSG Reversible, R410A Flare Size Gauge, Includes Storage Container Yes, Series BlackMax(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 (L2-2HDPE)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT 3/8" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1881-030)
- ZORO SELECT 4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (890-040)
- BLACKMAX Eccentric Flaring Tool, 45 deg. Flare (BFT850)
- BLACKMAX Tube Expander Kit, Multi-Head, Round Flare (BTLE9)
- IMPERIAL Air Flaring Tool (525-F)
- RIDGID Deluxe Flaring Tool (458R)
- RIDGID 41335 E-52 1in Hammer-Type Flaring Tool (41335-RIDGID)
- MILWAUKEE TOOL Expansion Tool Kit, M12 ProPEX, 7-1/2" L (2432-22, 48-11-2440)
- MILWAUKEE TOOL 1 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2418)
- Blackmax Plumbing Tools