Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Tap Drill Size: 10-24
Mfr # 55358
Zoro # G1679574
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1496
- Overall Length 81 mm
- Number of Flutes 2
- Flute Length 43 mm
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55358
- Zoro # G1679574
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.80 mm |
Overall Length | 81 mm |
Flute Length | 43 mm |
Shank Dia. | 6 mm |
Tap Drill Size | 10-24 |
Details
Decimal Equivalent | 0.1496 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,3.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Support Arm, For 1AC02 Power Drive (775)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39412CLB134115)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-626)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- Blackmamba Coolant Fed Drill Bits