Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Shank Dia.: 8 mm
Mfr # 55410
Zoro # G1664244
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2667
- Overall Length 114 mm
- Flute Length 76 mm
- Shank Dia. 8 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackmamba
- MFR # 55410
- Zoro # G1664244
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 6.80 mm |
Overall Length | 114 mm |
Flute Length | 76 mm |
Shank Dia. | 8 mm |
Details
Decimal Equivalent | 0.2667 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,6.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (J47705/16)
- OSG Spiral Point Tap, Plug 3 Flutes (1101511805)
- DAKE Arbor Press, 3 Tons (902003)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 18Inch to 12Inch, VACO (25964)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- Blackmamba Coolant Fed Drill Bits