Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Shank Dia.: 16 mm
Mfr # 56576
Zoro # G1706077
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6260
- Overall Length 203 mm
- Shank Dia. 16 mm
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56576
- Zoro # G1706077
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 15.90 mm |
Overall Length | 203 mm |
Shank Dia. | 16 mm |
Flute Length | 152 mm |
Details
Decimal Equivalent | 0.6260 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,15.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 3/32 (HB0664L)
- WESTCOTT Ruler, Linesite, 15" (10580)
- ZORO SELECT Chucking Reamer, 27/64 In., 6 Flute, HSS (11V333)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 72-Piece (1/4 - 1 in., 6 - 24 mm) (SID91406)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9.60mm, Carbide, DC150-05-09.600A1-WJ30RE (DC150-05-09.600A1-WJ30RE)
- Blackmamba Drill Bits