Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Shank Dia.: 12 mm
Mfr # 55648
Zoro # G1670970
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4375
- Overall Length 6-1/2"
- Shank Dia. 12 mm
- Drill Bit Point Angle 140 Degrees
- Flute Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55648
- Zoro # G1670970
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7/16" |
Overall Length | 6-1/2" |
Shank Dia. | 12 mm |
Flute Length | 4-1/2" |
Details
Decimal Equivalent | 0.4375 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU QC Multi-Purpose Drill Bit Set, 6 pcs. (01540)
- STEALTHMOUNTS Bit Holder for Milwaukee M18- 2 Pack, 2PK (BH-MW18-RED-2)
- RIDGID 14 in L 2 in Cap. Aluminum End Pipe Wrench (E-914)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15602)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- Blackmamba Drill Bits