Blackmamba

8xD Blackmamba Coolant thru Drill, Flute Length: 3"


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Decimal Equivalent 0.2812
  • Overall Length 4-1/2"
  • Flute Length 3"
  • Number of Flutes 2
  • Drill Bit Point Angle 140 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Size 9/32"
Overall Length 4-1/2"
Flute Length 3"
Shank Dia. 8 mm

Details

Decimal Equivalent 0.2812
Number of Flutes 2
Drill Bit Point Angle 140 Degrees
Material - Machining Carbide
Helix Angle 30 Degrees

Description

8xD Blackmamba Coolant thru Drill,9/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.