Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Drill Bit Size: 7/32"
Mfr # 55327
Zoro # G1656788
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2188
- Overall Length 4"
- Number of Flutes 2
- Material - Machining Carbide
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55327
- Zoro # G1656788
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Overall Length | 4" |
Shank Dia. | 6 mm |
Flute Length | 2-1/4" |
Details
Decimal Equivalent | 0.2188 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece Ratchet T-Handle Tap Holder Set (3900-0240)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- WIHA Precision Hex Screwdriver 1/16 in Round (26416)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- Blackmamba Coolant Fed Drill Bits