Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Drill Bit Size: 3.10 mm
Mfr # 56483
Zoro # G1706427
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.10 mm
- Decimal Equivalent 0.1220
- Overall Length 72 mm
- Number of Flutes 2
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56483
- Zoro # G1706427
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.10 mm |
Overall Length | 72 mm |
Flute Length | 34 mm |
Shank Dia. | 6 mm |
Details
Decimal Equivalent | 0.1220 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,3.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits (25 Pk) (48-32-4195)
- CRAFTSMAN Sockets, 1/2" drive S SAE Universal Join (CMMT19492)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR8)
- SUPER TOOL 13.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 13mm (301130)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- Blackmamba Coolant Fed Drill Bits