Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Drill Bit Size: 19/32"
Mfr # 55688
Zoro # G1653699
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5938
- Overall Length 8"
- Number of Flutes 2
- Material - Machining Carbide
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55688
- Zoro # G1653699
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 19/32" |
Overall Length | 8" |
Flute Length | 6" |
Shank Dia. | 16 mm |
Details
Decimal Equivalent | 0.5938 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,19/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- SUPER TOOL Chucking Reamer, 0.1915 In., 4 Fl, Carb Tip (56551915)
- VEGA INDUSTRIES Vega 32pc Standard Driver Bit Set, Gunmetal Grey, S2 Modified Steel (V32-1P-SET)
- BETA Swivel End Ratchet Comb Wrench, 13mm (001420213)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- Blackmamba Drill Bits