Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5748
Mfr # 56562
Zoro # G1707276
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5748
- Overall Length 203 mm
- Drill Bit Point Angle 140 Degrees
- Flute Length 152 mm
- Shank Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackmamba
- MFR # 56562
- Zoro # G1707276
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 14.60 mm |
Overall Length | 203 mm |
Flute Length | 152 mm |
Shank Dia. | 16 mm |
Details
Decimal Equivalent | 0.5748 |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,14.60 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 in, Drive Size: 1/4 in , Num. of pieces:10 (J9325)
- STANLEY 25 ft Tape Measure, 1 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-455)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-3/8" STANDARD - 12 PO (GP2144R)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #11 (C23671)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- Blackmamba Drill Bits