Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3228
Mfr # 56515
Zoro # G1705027
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3228
- Overall Length 142 mm
- Shank Dia. 10 mm
- Number of Flutes 2
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56515
- Zoro # G1705027
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 8.20 mm |
Overall Length | 142 mm |
Shank Dia. | 10 mm |
Flute Length | 95 mm |
Details
Decimal Equivalent | 0.3228 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,8.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- WESTWARD 11/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (5TVY5)
- EKLIND SAE Plain Ball Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short, 5 PK (18240)
- WIHA 3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome (30192)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- Blackmamba Drill Bits