Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2992
Mfr # 56511
Zoro # G1701247
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2992
- Overall Length 114 mm
- Number of Flutes 2
- Drill Bit Point Angle 140 Degrees
- Flute Length 76 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56511
- Zoro # G1701247
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7.60 mm |
Overall Length | 114 mm |
Flute Length | 76 mm |
Shank Dia. | 8 mm |
Details
Decimal Equivalent | 0.2992 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,7.60 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 15" Mild Steel Cutting Blade, 1" Arbor (15BLADEST)
- BON TOOL Bon 13-514 Featheredge, Aluminum 7 Foot (13-514)
- SKIL 45In Turbo Rim Diamond Blade (79507C)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- Blackmamba Drill Bits