Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2165
Mfr # 55390
Zoro # G1656097
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2165
- Overall Length 95 mm
- Flute Length 57 mm
- Drill Bit Point Angle 140 Degrees
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55390
- Zoro # G1656097
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5.50 mm |
Overall Length | 95 mm |
Flute Length | 57 mm |
Shank Dia. | 6 mm |
Details
Decimal Equivalent | 0.2165 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,5.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- KO-KEN Socket set TORX E10N-E20N Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-N)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- WALTER Jobber Drill, 9.00mm, Carbide, A3389DPL-9 (A3389DPL-9)
- Blackmamba Drill Bits