Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1260
Mfr # 56484
Zoro # G1694825
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.20 mm
- Decimal Equivalent 0.1260
- Overall Length 72 mm
- Flute Length 34 mm
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56484
- Zoro # G1694825
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.20 mm |
Overall Length | 72 mm |
Flute Length | 34 mm |
Shank Dia. | 6 mm |
Details
Decimal Equivalent | 0.1260 |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,3.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- TECHNIKS ER Collet, ER20, 1/2 in. (04220-1/2)
- DIXON Replacement Blade, For Use with LHC95 PVC Tubing and Hose Cutter, SS (LHC95RB)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 16"x4 (CF737B)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- WALTER Jobber Drill, 4.00mm, Carbide, A6785TFP-4 (A6785TFP-4)
- Blackmamba Drill Bits