Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Tap Drill Size: 3/4-16
Mfr # 55056
Zoro # G1653665
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6875
- Overall Length 5-5/8"
- Drill Bit Point Angle 140 Degrees
- Flute Length 3-5/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55056
- Zoro # G1653665
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11/16" |
Overall Length | 5-5/8" |
Flute Length | 3-5/8" |
Shank Dia. | 18 mm |
Tap Drill Size | 3/4-16 |
Details
Decimal Equivalent | 0.6875 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Adjustable Wrench, Steel, Ergonomic, M (05020103001)
- ZORO SELECT Drill Bushing, Type H, Drill Size 31/64 In (H4828LG)
- DIAL MFG 10X3/4 Zinc Blow Pulley (6323)
- MILWAUKEE TOOL SHOCKWAVE Torx 1” Insert Bit Set - 7PC (48-32-4615)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-05-12.700A1-WJ30RE (DC150-05-12.700A1-WJ30RE)
- Blackmamba Drill Bits