Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Overall Length: 74 mm
Mfr # 56215
Zoro # G1709394
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.90 mm
- Decimal Equivalent 0.1535
- Overall Length 74 mm
- Flute Length 36 mm
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackmamba
- MFR # 56215
- Zoro # G1709394
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.90 mm |
Overall Length | 74 mm |
Flute Length | 36 mm |
Shank Dia. | 6 mm |
Details
Decimal Equivalent | 0.1535 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,3.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts (500-5)
- WELLER Crescent 6 in. Forged Alloy Steel Long Nose Pliers (10336CVN)
- URREA 1/2" Drive SAE, 14 pcs (54103)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- M.A. FORD Coolant Fed Double Margin Drill , 07473 (CXDCEM0840AP)
- Blackmamba Drill Bits