Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Overall Length: 124 mm
Mfr # 56269
Zoro # G1708980
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4764
- Overall Length 124 mm
- Flute Length 77 mm
- Material - Machining Carbide
- Shank Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56269
- Zoro # G1708980
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 12.10 mm |
Overall Length | 124 mm |
Flute Length | 77 mm |
Shank Dia. | 14 mm |
Details
Decimal Equivalent | 0.4764 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,12.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- OX TOOLS Pouch, Pro Fastener Bag, Oil-Tanned Leather, 3 Pouch, Leather (OX-P263503)
- IRWIN Insert Bit, Power, Hex Shank, PK10 (IWAF22PH1B10)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade 25PK (48-39-0615)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- Blackmamba Coolant Fed Drill Bits