Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Number of Flutes: 2
Mfr # 55044
Zoro # G1691788
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5938
- Overall Length 5-1/4"
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Shank Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55044
- Zoro # G1691788
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 19/32" |
Overall Length | 5-1/4" |
Shank Dia. | 16 mm |
Flute Length | 3-1/4" |
Details
Decimal Equivalent | 0.5938 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,19/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KX8701-7 7 Inch Cobra Pliers (KX8701-7)
- PERFORMANCE TOOL Mini Needle Nose Pliers, W30736 (W30736)
- STALWART Stalwart 75-HT3014 0.25; 0.37 & 0.5 in. SAE & Metric Drive Socket Set; 52 Piece (75-HT3014)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- WALTER Jobber Drill, 6.80mm, Carbide, A3289DPL-6.8 (A3289DPL-6.8)
- Blackmamba Coolant Fed Drill Bits