Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Flute Length: 83 mm
Mfr # 56283
Zoro # G1710006
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5591
- Overall Length 133 mm
- Material - Machining Carbide
- Number of Flutes 2
- Flute Length 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56283
- Zoro # G1710006
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 14.20 mm |
Overall Length | 133 mm |
Flute Length | 83 mm |
Shank Dia. | 16 mm |
Details
Decimal Equivalent | 0.5591 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,14.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Lamp Window Plexiglass (41829)
- BOJO TOOLS Angled Extreme Edge Scraper Tool (ATH-10-XNGL)
- CEMENTEX 6 Duck Bill Pliers (P6DB)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- WALTER Jobber Drill, 4.00mm, Carbide, A6785TFP-4 (A6785TFP-4)
- Blackmamba Drill Bits