Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Flute Length: 36 mm
Mfr # 53043
Zoro # G1664199
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.30 mm
- Decimal Equivalent 0.1693
- Overall Length 74 mm
- Shank Dia. 6 mm
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 53043
- Zoro # G1664199
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.30 mm |
Overall Length | 74 mm |
Shank Dia. | 6 mm |
Flute Length | 36 mm |
Details
Decimal Equivalent | 0.1693 |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,4.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1" 30 DEG ANGL (MT1232)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30G)
- ILC Replacement For DEWALT, DWFP12233 (DWFP12233)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- Blackmamba Drill Bits