Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Flute Length: 28 mm
Mfr # 55101
Zoro # G1679495
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.00 mm
- Decimal Equivalent 0.1181
- Overall Length 66 mm
- Material - Machining Carbide
- Flute Length 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55101
- Zoro # G1679495
- UPC # 51141551012
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.00 mm |
Overall Length | 66 mm |
Flute Length | 28 mm |
Shank Dia. | 6 mm |
Details
Decimal Equivalent | 0.1181 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,3.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Point Type: Split Point (KFDRSD1-1/2)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- LENOX Band Saw Blade, 11 ft. 7 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1816272)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- Blackmamba Coolant Fed Drill Bits