Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 9/16"
Mfr # 55040
Zoro # G1683178
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5625
- Overall Length 5-1/4"
- Flute Length 3-17/64"
- Number of Flutes 2
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55040
- Zoro # G1683178
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9/16" |
Overall Length | 5-1/4" |
Flute Length | 3-17/64" |
Shank Dia. | 16 mm |
Details
Decimal Equivalent | 0.5625 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-75-40-M12-EE-55 Rubber Bumper Internal Threads (351-75-40-M12-EE-55)
- HOPKINS RV LEVELS (GRADUATED) (8525)
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- IRWIN Spade Bit (88885)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- Blackmamba Coolant Fed Drill Bits