Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32"
Mfr # 53038
Zoro # G1664174
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1562
- Overall Length 3"
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Flute Length 1-27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 53038
- Zoro # G1664174
- UPC # 51131489271
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 3" |
Flute Length | 1-27/64" |
Shank Dia. | 6 mm |
Details
Decimal Equivalent | 0.1562 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Die Module, Code 4-53:48, 1/4In Cap (6CEC8)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- WERA ESD-Safe Precision Slotted Screwdriver 5/64 in Round (05030102001)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- NACHI Aqua EX Oil Hole Pilot - For #3 (1519727)
- Blackmamba Coolant Fed Drill Bits