Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 4.20 mm
Mfr # 55128
Zoro # G1691237
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.20 mm
- Decimal Equivalent 0.1654
- Overall Length 74 mm
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55128
- Zoro # G1691237
- UPC # 51141551289
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.20 mm |
Overall Length | 74 mm |
Shank Dia. | 6 mm |
Flute Length | 36 mm |
Details
Decimal Equivalent | 0.1654 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,4.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EHS25024)
- WARWOOD TOOL 12 lb Stone Sledge, 34 Fiberglass Handle (13145)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8064)
- DRILL AMERICA m45x1.5 Carbon Steel Hex Die (DWTSMH45X1.5)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- Blackmamba Coolant Fed Drill Bits