Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3.60 mm
Mfr # 56213
Zoro # G1705228
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.60 mm
- Decimal Equivalent 0.1417
- Overall Length 66 mm
- Material - Machining Carbide
- Flute Length 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56213
- Zoro # G1705228
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.60 mm |
Overall Length | 66 mm |
Flute Length | 28 mm |
Shank Dia. | 6 mm |
Details
Decimal Equivalent | 0.1417 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,3.60 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Bash 3-Pc Ball Pein Hammer Kit (11110)
- GROZ 2lbs Drilling Hammer with Fiberglass Handle, 11" (DH/FG/2/11)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330030)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- Blackmamba Drill Bits