Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 25/32"
Mfr # 55338
Zoro # G1662196
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7812
- Overall Length 6"
- Flute Length 3-15/16"
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55338
- Zoro # G1662196
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 25/32" |
Overall Length | 6" |
Flute Length | 3-15/16" |
Shank Dia. | 20 mm |
Details
Decimal Equivalent | 0.7812 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,25/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714L)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9503)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- Blackmamba Coolant Fed Drill Bits