Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 16.30 mm
Mfr # 56302
Zoro # G1701098
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6417
- Overall Length 143 mm
- Number of Flutes 2
- Shank Dia. 18 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56302
- Zoro # G1701098
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 16.30 mm |
Overall Length | 143 mm |
Shank Dia. | 18 mm |
Flute Length | 92 mm |
Details
Decimal Equivalent | 0.6417 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,16.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- TEKTON 16 mm Combination Wrench (18286)
- WESTWARD Lock and Key Set (GGS_56587)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- Blackmamba Coolant Fed Drill Bits