Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 13/32"
Mfr # 55020
Zoro # G1682286
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4062
- Overall Length 4-11/16"
- Number of Flutes 2
- Shank Dia. 12 mm
- Flute Length 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 55020
- Zoro # G1682286
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 13/32" |
Overall Length | 4-11/16" |
Shank Dia. | 12 mm |
Flute Length | 2-7/16" |
Details
Decimal Equivalent | 0.4062 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,13/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. (JSCV48T)
- AVEN Tweezers, Gp Medium Sharp, 3" (18483)
- KLEIN TOOLS 7 Piece T-Shape Torx? Key Set, JTH67T (JTH67T)
- KO-KEN T Handle 3/8 Square 237 x 200mm Sliding Bar (3715SL)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- Blackmamba Drill Bits