Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 11.10 mm
Mfr # 56259
Zoro # G1701350
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4370
- Overall Length 118 mm
- Drill Bit Point Angle 140 Degrees
- Flute Length 71 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56259
- Zoro # G1701350
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11.10 mm |
Overall Length | 118 mm |
Flute Length | 71 mm |
Shank Dia. | 12 mm |
Details
Decimal Equivalent | 0.4370 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,11.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- KO-KEN Socket set 6 Point 7 pieces 1/4 Sq. Drive (2274A)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230BASD)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- Blackmamba Drill Bits